Beli harga pallet karet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Logitrans Hand PalletDeskripsi:HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Hand Pallet Heavy Duty
- Streering Wheel (mm): Dia. 200x50
- Lifting Height (mm): 120
- Load Centre: 1/2
- Maximum Height (mm): 1170
- Safeway Palet Kayu EURatribut:
- Racking: 1.5tons
- Length (mm): 1200
- Racking Load (kg): 1500
- Width (mm): 800
- Nansin Hand PalletDeskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Dalton Hand Pallet PUatribut:
- Type: Hand Pallet
- TRUSCO Hand PalletDeskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- OIC Hand PalletDeskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- monotaro Hand Pallet Tipe Pendek (Troli Barang)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Fork highest height (mm): 166
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
- XLift Hand PalletDeskripsi:- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.atribut:
- Fork Width (N) (mm): 160
- Minimum Fork Height (mm): 85
- Max. Fork Height (H) (mm): 200
- Load Wheel (mm): OD 74 x 70 W/80 x 93 W
- Steering Wheel (D) (mm): OD 180 x 50 W
- Type: Hand Pallet
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
Daftar Harga harga pallet karet Terbaru April 2026
| Logitrans Hand Pallet | Rp14.999.900 |
| Safeway Palet Kayu EUR | Rp559.900 |
| Nansin Hand Pallet | Rp7.399.900 |
| KRISBOW Hand Pallet | Rp3.699.900 |
| Dalton Hand Pallet PU | Rp5.499.900 |
| TRUSCO Hand Pallet | Rp16.999.900 |
| OIC Hand Pallet | Rp9.999.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| Safeway Pallet Plastik One Way Series | Rp299.900 |
| monotaro Hand Pallet Tipe Pendek (Troli Barang) | Rp9.999.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)



























































































































































/amP103177382-1.jpg)
/1mP101001058-14.jpg)